Shop All Duct Fittings
Nordfab
Duct Reducer, Stainless Steel, 20 ga Thick
Mfr # 8040026173
Zoro # G410042550
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outlet Diameter 20 in
- Connection Type Clamp Together
- Material Stainless Steel
- Product Type Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040026173
- Zoro # G410042550
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 20 in |
Overall Length | 8 in |
Inlet Diameter | 22 in |
Overall Height | 12 in |
Inside Diameter | 22 in |
For Nominal Duct Diameter | 20 in, 22 in |
Overall Width | 22 in |
Details
Color | Silver |
Item | Duct Reducer |
Connection Type | Clamp Together |
Material | Stainless Steel |
Product Type | Reducer |
Series | QF |
End Type | Quick-Fit |
Material Grade | 304 |
Weight | 39.5 lb |
Material Thickness | 20 ga |
Maximum Pressure Rating | 42 in wc |
Maximum Airflow | 18,480 cfm |
Shape | Round |
Maximum Temperature Rating | 1,100 Degrees F |
Seal Material | Nitrile |
Description
Duct Reducer, For Nominal Duct Diameter 20 in, 22 in, Inlet Diameter 22 in, Inside Diameter 22 in, Overall Length 8 in, Product Type Reducer, Weight 39.5 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 18,480 cfm, Outlet Diameter 20 in, Overall Height 12 in, Overall Width 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" T-431 RADIATOR VALVE (110-106)
- MACROMATIC Control Relay, Dual Pump Up, 120V (LCP2C100)
- TEMPCO Nonpressure Rated Flanged Heater, 12,000W (TPN01422)
- DAYTON Oil Fired Torpedo Heater, 125,000 BtuH, 500 cfm, 2,900 sq ft Heat Area (3VE50)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB End Cap, Stainless Steel, 20 ga Thick (8010003723)
- NORDFAB Duct Reducer, Steel, 20 ga Thick, Round (8040025939)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- US DUCT US Duct Angle Flange, 16" Diameter, Galvanized (FL16.G)
- Nordfab Duct Fittings