Shop All Duct Fittings
Nordfab
Duct Reducer, Stainless Steel, 20 ga Thick
Mfr # 8040026153
Zoro # G210042705
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Grade 304
- Product Type Reducer
- Connection Type Clamp Together
- End Type Quick-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040026153
- Zoro # G210042705
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 20 in |
Outlet Diameter | 18 in |
Overall Length | 8 in |
For Nominal Duct Diameter | 18 in, 20 in |
Overall Height | 12 in |
Inside Diameter | 20 in |
Overall Width | 20 in |
Details
Color | Silver |
Item | Duct Reducer |
Material Grade | 304 |
Product Type | Reducer |
Connection Type | Clamp Together |
End Type | Quick-Fit |
Weight | 30 lb |
Material | Stainless Steel |
Series | QF |
Material Thickness | 20 ga |
Maximum Airflow | 15,270 cfm |
Seal Material | Nitrile |
Maximum Pressure Rating | 42 in wc |
Maximum Temperature Rating | 1,100 Degrees F |
Shape | Round |
Description
Duct Reducer, For Nominal Duct Diameter 18 in, 20 in, Inlet Diameter 20 in, Inside Diameter 20 in, Overall Length 8 in, Product Type Reducer, Weight 30 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 15,270 cfm, Outlet Diameter 18 in, Overall Height 12 in, Overall Width 20 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16 in. x 30 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (16301.11 12PK)
- DAYTON Louver, Wall Opening 36 x 36 In, Aluminum (4FZF8)
- AAF FLANDERS 20x22x1 Pleated Air Filter, MERV 8 (80055.012022)
- ILIVING 20 in. Step-less Speed 5703 CFM Heavy Duty High Velocity Barrel Floor Drum Fan with DC Motor (ILG8M20-50DC)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207299)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- DUNDAS JAFINE DUNDAS JAFINE DRB4XZW Dryer Vent Box, 3.45 in W, 17-1/2 in H, Polystyrene (DRB4XZW)
- Nordfab Ducting, Venting & Accessories