Shop All Duct Fittings
Nordfab
Duct Reducer, Stainless Steel, 20 ga Thick
Mfr # 8040026134
Zoro # G010042660
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Weight 21 lb
- Product Type Reducer
- Inlet Diameter 18 in
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040026134
- Zoro # G010042660
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 18 in |
Overall Length | 7 in |
Outlet Diameter | 17 in |
Overall Height | 11 in |
Inside Diameter | 18 in |
For Nominal Duct Diameter | 17 in, 18 in |
Overall Width | 18 in |
Details
Color | Silver |
Item | Duct Reducer |
Weight | 21 lb |
Product Type | Reducer |
Material Grade | 304 |
Connection Type | Clamp Together |
Series | QF |
Material | Stainless Steel |
End Type | Quick-Fit |
Material Thickness | 20 ga |
Maximum Temperature Rating | 1,100 Degrees F |
Maximum Airflow | 12,370 cfm |
Seal Material | Nitrile |
Maximum Pressure Rating | 42 in wc |
Shape | Round |
Description
Duct Reducer, For Nominal Duct Diameter 17 in, 18 in, Inlet Diameter 18 in, Inside Diameter 18 in, Overall Length 7 in, Product Type Reducer, Weight 21 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 12,370 cfm, Outlet Diameter 17 in, Overall Height 11 in, Overall Width 18 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 68-24120-01 Trap Assembly (68-24120-0)
- XPOWER Air Scrubber PF16 16" x 16" Pleated Media Filter (PF16)
- LENNOX PTFE O-Ring 12 Pack, Le49J23 (49J23)
- HONEYWELL Tr22 20 K Ohm Ntc Non-Linear (TR22)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- IMPERIAL MFG Assembled Tee 30Ga 8In Blk (GV0900)
- Nordfab Duct Fittings