Shop All Duct Fittings
Nordfab
Duct Reducer, Stainless Steel, 20 ga Thick
Mfr # 8040026133
Zoro # G310042674
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Thickness 20 ga
- Material Stainless Steel
- Series QF
- Inlet Diameter 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040026133
- Zoro # G310042674
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 18 in |
Overall Length | 8 in |
Outlet Diameter | 16 in |
Overall Width | 18 in |
For Nominal Duct Diameter | 16 in, 18 in |
Overall Height | 12 in |
Inside Diameter | 18 in |
Details
Item | Duct Reducer |
Color | Silver |
Material Thickness | 20 ga |
Material | Stainless Steel |
Series | QF |
Weight | 21 lb |
Material Grade | 304 |
End Type | Quick-Fit |
Product Type | Reducer |
Connection Type | Clamp Together |
Maximum Airflow | 12,370 cfm |
Shape | Round |
Seal Material | Nitrile |
Maximum Temperature Rating | 1,100 Degrees F |
Maximum Pressure Rating | 42 in wc |
Description
Duct Reducer, For Nominal Duct Diameter 16 in, 18 in, Inlet Diameter 18 in, Inside Diameter 18 in, Overall Length 8 in, Product Type Reducer, Weight 21 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 12,370 cfm, Outlet Diameter 16 in, Overall Height 12 in, Overall Width 18 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Liquid Line Dryer, 7/8" ODF, 30"cu. (LLD307S)
- DAYTON Convection Ceiling Heater, 208V, 17,100Btu (2YU44)
- AIR-VENT Air Vent FA109000 Aluminum Foundation Vent With Slider Mill (493155)
- ALL-FILTERS 20X25X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (20252.10 4PK)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- IMPERIAL MFG Galvanized Reducer (GV1415)
- Nordfab Ducting, Venting & Accessories