Shop All Duct Fittings
Nordfab
Duct Reducer, Stainless Steel, 20 ga Thick
Mfr # 8040026124
Zoro # G710042649
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Product Type Reducer
- Material Thickness 20 ga
- Material Grade 304
- Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040026124
- Zoro # G710042649
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 17 in |
Overall Length | 7 in |
Outlet Diameter | 16 in |
Overall Height | 11 in |
Overall Width | 17 in |
For Nominal Duct Diameter | 16 in, 17 in |
Inside Diameter | 17 in |
Details
Item | Duct Reducer |
Color | Silver |
Product Type | Reducer |
Material Thickness | 20 ga |
Material Grade | 304 |
Series | QF |
Connection Type | Clamp Together |
End Type | Quick-Fit |
Weight | 10.25 lb |
Material | Stainless Steel |
Maximum Pressure Rating | 42 in wc |
Shape | Round |
Maximum Airflow | 11,030 cfm |
Maximum Temperature Rating | 1,100 Degrees F |
Seal Material | Nitrile |
Description
Duct Reducer, For Nominal Duct Diameter 16 in, 17 in, Inlet Diameter 17 in, Inside Diameter 17 in, Overall Length 7 in, Product Type Reducer, Weight 10.25 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 11,030 cfm, Outlet Diameter 16 in, Overall Height 11 in, Overall Width 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC LPW ECO2S Wall Heater, 208V 4500W, White Dove (LPW2045-ECO-WD-R)
- DIVERSITECH Drain Gun, Charles Gallo Ad.Kit (GG-1A)
- ROBERTSHAW 36 in Threaded, Tinnerman Clip (1970-036)
- NU-CALGON Coil Cleaner, Liquid, 2-1/2 gal (4143-06)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- IMPERIAL MFG Duct Wye Galv 5 X 5 X 5In 30Ga (GV0989)
- Nordfab Ducting, Venting & Accessories