Shop All Duct Fittings
Nordfab
Duct Reducer, Stainless Steel, 20 ga Thick
Mfr # 8040026105
Zoro # G310042520
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Grade 304
- Product Type Reducer
- Overall Length 18 in
- End Type Quick-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040026105
- Zoro # G310042520
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 18 in |
Inlet Diameter | 16 in |
Outlet Diameter | 6 in |
Overall Height | 20 in |
Overall Width | 16 in |
For Nominal Duct Diameter | 6 in, 16 in |
Inside Diameter | 16 in |
Details
Item | Duct Reducer |
Color | Silver |
Material Grade | 304 |
Product Type | Reducer |
End Type | Quick-Fit |
Series | QF |
Material Thickness | 20 ga |
Material | Stainless Steel |
Weight | 7 lb |
Connection Type | Clamp Together |
Maximum Pressure Rating | 42 in wc |
Maximum Temperature Rating | 1,100 Degrees F |
Maximum Airflow | 9,775 cfm |
Seal Material | Nitrile |
Shape | Round |
Description
Duct Reducer, For Nominal Duct Diameter 6 in, 16 in, Inlet Diameter 16 in, Inside Diameter 16 in, Overall Length 18 in, Product Type Reducer, Weight 7 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 9,775 cfm, Outlet Diameter 6 in, Overall Height 20 in, Overall Width 16 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 12x30x1", MERV 5 (5W981)
- SOLER & PALAU Inline Backdraft Damper, 10" (MCA-250)
- TOUGH GUY Flue Brush, Dia 3 3/4, 1/4 MNPT, Length 8 (3EDG2)
- AMERI-VENT Increaser 6In To 10In (6EIX10)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB End Cap with Screen, Stainless Steel (8010003784)
- NORDFAB Duct Reducer, Steel, 20 ga Thick, Round (8040025939)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- EVERBILT 12 in. W x 17.75 in. L Metal Recessed Dryer Vent Box (MDRBHD)
- Nordfab Duct Fittings