Shop All Duct Fittings
Nordfab
Duct Reducer, Stainless Steel, 20 ga Thick
Mfr # 8040026103
Zoro # G210042354
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Thickness 20 ga
- Series QF
- Inlet Diameter 15 in
- End Type Quick-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040026103
- Zoro # G210042354
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 15 in |
Overall Length | 8 in |
Outlet Diameter | 13 in |
For Nominal Duct Diameter | 13 in, 15 in |
Overall Height | 12 in |
Inside Diameter | 15 in |
Overall Width | 15 in |
Details
Item | Duct Reducer |
Color | Silver |
Material Thickness | 20 ga |
Series | QF |
End Type | Quick-Fit |
Material Grade | 304 |
Weight | 6 lb |
Connection Type | Clamp Together |
Material | Stainless Steel |
Product Type | Reducer |
Maximum Airflow | 8,590 cfm |
Seal Material | Nitrile |
Maximum Temperature Rating | 1,100 Degrees F |
Shape | Round |
Maximum Pressure Rating | 42 in wc |
Description
Duct Reducer, For Nominal Duct Diameter 13 in, 15 in, Inlet Diameter 15 in, Inside Diameter 15 in, Overall Length 8 in, Product Type Reducer, Weight 6 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 8,590 cfm, Outlet Diameter 13 in, Overall Height 12 in, Overall Width 15 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASO H91Ra-4C 120V Automatic Gas (H91RA-4C)
- HANKISON Oilfilterw/Drain, N./Levelindic (HF512-3DPL)
- ALL-FILTERS 18 in. x 30 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (18301.8 12PK)
- HOSHIZAKI Water Valve (P01559-01)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- US DUCT US Duct Clamp, 6" Diameter, Stainless Steel (RCL06.B)
- Nordfab Duct Fittings