Shop All Duct Fittings
Nordfab
Duct Reducer, Stainless Steel, 20 ga Thick
Mfr # 8040026102
Zoro # G610042336
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Weight 6 lb
- End Type Quick-Fit
- Material Stainless Steel
- Material Thickness 20 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040026102
- Zoro # G610042336
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 12 in |
Overall Length | 9 in |
Inlet Diameter | 15 in |
Inside Diameter | 15 in |
Overall Width | 15 in |
For Nominal Duct Diameter | 12 in, 15 in |
Overall Height | 13 in |
Details
Item | Duct Reducer |
Color | Silver |
Weight | 6 lb |
End Type | Quick-Fit |
Material | Stainless Steel |
Material Thickness | 20 ga |
Connection Type | Clamp Together |
Material Grade | 304 |
Series | QF |
Product Type | Reducer |
Shape | Round |
Seal Material | Nitrile |
Maximum Pressure Rating | 42 in wc |
Maximum Temperature Rating | 1,100 Degrees F |
Maximum Airflow | 8,590 cfm |
Description
Duct Reducer, For Nominal Duct Diameter 12 in, 15 in, Inlet Diameter 15 in, Inside Diameter 15 in, Overall Length 9 in, Product Type Reducer, Weight 6 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 8,590 cfm, Outlet Diameter 12 in, Overall Height 13 in, Overall Width 15 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 10 5/8 In (2C939)
- HONEYWELL C7089R1013 Wireless Outdoor (C7089R1013)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 7 (5W518)
- ALL-FILTERS 10X10X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (10101.C 4PK)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- IMPERIAL MFG Duct Wye Galv 5 X 5 X 5In 30Ga (GV0989)
- Nordfab Duct Fittings