Shop All Duct Fittings
Nordfab
Duct Reducer, Stainless Steel, 20 ga Thick
Mfr # 8040026094
Zoro # G010042301
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Product Type Reducer
- Material Stainless Steel
- End Type Quick-Fit
- Inlet Diameter 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040026094
- Zoro # G010042301
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 14 in |
Overall Length | 7 in |
Outlet Diameter | 13 in |
For Nominal Duct Diameter | 13 in, 14 in |
Inside Diameter | 14 in |
Overall Height | 11 in |
Overall Width | 14 in |
Details
Item | Duct Reducer |
Color | Silver |
Product Type | Reducer |
Material | Stainless Steel |
End Type | Quick-Fit |
Material Grade | 304 |
Series | QF |
Connection Type | Clamp Together |
Weight | 4.5 lb |
Material Thickness | 20 ga |
Maximum Temperature Rating | 1,100 Degrees F |
Maximum Pressure Rating | 42 in wc |
Seal Material | Nitrile |
Shape | Round |
Maximum Airflow | 7,485 cfm |
Description
Duct Reducer, For Nominal Duct Diameter 13 in, 14 in, Inlet Diameter 14 in, Inside Diameter 14 in, Overall Length 7 in, Product Type Reducer, Weight 4.5 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 7,485 cfm, Outlet Diameter 13 in, Overall Height 11 in, Overall Width 14 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISIONAIRE AAF Flanders EZ Flow II 18 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011820)
- HONEYWELL Fc100A1045 21.5" X 27.5" (FC100A1045)
- CADET Recessed Electric Wall-Mount Heater, Recessed, 2000/1500W W, 208/240V AC, White (CSC202TW)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 600" Length (6B797)
- NORDFAB End Cap with Screen, Stainless Steel (8010003784)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- IMPERIAL MFG Elbow Pipe 90Deg 28Ga 7In Glv (GV0300-C)
- Nordfab Ducting, Venting & Accessories