Shop All Duct Fittings
Nordfab
Duct Reducer, Stainless Steel, 20 ga Thick
Mfr # 8040026092
Zoro # G410042291
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Connection Type Clamp Together
- Inlet Diameter 14 in
- Series QF
- Weight 4.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040026092
- Zoro # G410042291
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 14 in |
Overall Length | 9 in |
Outlet Diameter | 11 in |
Inside Diameter | 14 in |
For Nominal Duct Diameter | 11 in, 14 in |
Overall Width | 14 in |
Overall Height | 13 in |
Details
Color | Silver |
Item | Duct Reducer |
Connection Type | Clamp Together |
Series | QF |
Weight | 4.5 lb |
Product Type | Reducer |
Material Thickness | 20 ga |
Material | Stainless Steel |
End Type | Quick-Fit |
Material Grade | 304 |
Maximum Pressure Rating | 42 in wc |
Maximum Airflow | 7,485 cfm |
Shape | Round |
Maximum Temperature Rating | 1,100 Degrees F |
Seal Material | Nitrile |
Description
Duct Reducer, For Nominal Duct Diameter 11 in, 14 in, Inlet Diameter 14 in, Inside Diameter 14 in, Overall Length 9 in, Product Type Reducer, Weight 4.5 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 7,485 cfm, Outlet Diameter 11 in, Overall Height 13 in, Overall Width 14 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Zd12X12Tz 24V Automatic (ZD12X12TZ)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 15 Gallon, 700W, 44"L x 4"W (DHCS11R)
- NU-CALGON Ethylene Glycol, 5 gal, Green/Yellow (4189-05)
- SOLARONICS Tube Heater, Nat. Gas, 30 ft., 75,000 btuh (GQG-75-30BN)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- BUILDERS BEST Elbow Vent Aluminum Hd 4In (010151)
- Nordfab Ducting, Venting & Accessories