Shop All Duct Fittings
Nordfab
Duct Reducer, Stainless Steel, 20 ga Thick
Mfr # 8040026089
Zoro # G810042402
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outlet Diameter 8 in
- Material Grade 304
- Material Thickness 20 ga
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040026089
- Zoro # G810042402
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 8 in |
Inlet Diameter | 14 in |
Overall Length | 12 in |
For Nominal Duct Diameter | 8 in, 14 in |
Overall Height | 16 in |
Inside Diameter | 14 in |
Overall Width | 14 in |
Details
Color | Silver |
Item | Duct Reducer |
Material Grade | 304 |
Material Thickness | 20 ga |
Material | Stainless Steel |
Weight | 4.5 lb |
Connection Type | Clamp Together |
Product Type | Reducer |
Series | QF |
End Type | Quick-Fit |
Seal Material | Nitrile |
Maximum Temperature Rating | 1,100 Degrees F |
Maximum Pressure Rating | 42 in wc |
Shape | Round |
Maximum Airflow | 7,485 cfm |
Description
Duct Reducer, For Nominal Duct Diameter 8 in, 14 in, Inlet Diameter 14 in, Inside Diameter 14 in, Overall Length 12 in, Product Type Reducer, Weight 4.5 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 7,485 cfm, Outlet Diameter 8 in, Overall Height 16 in, Overall Width 14 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 12 In. L, 120V (SHS80401)
- DAYTON Fan Time Delay Switch (1VLD6)
- ATCO Insulated Flexible Duct, Polyester, 180F (13002510)
- RHEEM 95-102925-03 Wire Grill (95-102925-)
- NORDFAB Jet Cap, Steel, 18 ga Thick, Round (8010004576)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- Nordfab Ducting, Venting & Accessories