Shop All Duct Fittings
Nordfab
Duct Reducer, Stainless Steel, 20 ga Thick
Mfr # 8040026083
Zoro # G710042243
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Weight 4 lb
- Inlet Diameter 13 in
- End Type Quick-Fit
- Product Type Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040026083
- Zoro # G710042243
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 13 in |
Overall Length | 8 in |
Outlet Diameter | 11 in |
Overall Height | 10 in |
For Nominal Duct Diameter | 11 in, 13 in |
Inside Diameter | 13 in |
Overall Width | 13 in |
Details
Color | Silver |
Item | Duct Reducer |
Weight | 4 lb |
End Type | Quick-Fit |
Product Type | Reducer |
Material | Stainless Steel |
Connection Type | Clamp Together |
Material Grade | 304 |
Series | QF |
Material Thickness | 20 ga |
Maximum Pressure Rating | 42 in wc |
Maximum Temperature Rating | 1,100 Degrees F |
Shape | Round |
Maximum Airflow | 6,450 cfm |
Seal Material | Nitrile |
Description
Duct Reducer, For Nominal Duct Diameter 11 in, 13 in, Inlet Diameter 13 in, Inside Diameter 13 in, Overall Length 8 in, Product Type Reducer, Weight 4 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 6,450 cfm, Outlet Diameter 11 in, Overall Height 10 in, Overall Width 13 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 6 3/4 In, Width 8 1/4 In (C675-825D R)
- AIR HANDLER Pocket Air Filter, Synthetic, 20x24x22In. (2JUY2)
- ALL-FILTERS 18X24X1 Poly Disposable Panel Air Filter MERV 6, 12PK (18241.6 12pk)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM (71565)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- IMPERIAL MFG Duct Angle Boot 3-1/4X10X4In (GV0605)
- Nordfab Duct Fittings