Shop All Duct Fittings
Nordfab
Duct Clamp, Steel, 18 ga Thick, Round
Mfr # 8010005539
Zoro # G410042901
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Nitrile
- Material Steel
- Weight 1.92 lb
- Compatible with Brand Nordfab
- Compatible with Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010005539
- Zoro # G410042901
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outside Diameter | 20 in |
For Nominal Duct Diameter | 20 in |
Inside Diameter | 20 in |
Overall Length | 20 in |
Details
Item | Duct Clamp |
Seal Material | Nitrile |
Material | Steel |
Weight | 1.92 lb |
Compatible with Brand | Nordfab |
Compatible with Series | QF |
Series | QF |
Finish | Galvanized |
Product Type | Duct Clamp |
Shape | Round |
Maximum Temperature Rating | 158 Degrees F |
Material Thickness | 18 ga |
Description
Duct Clamp, For Nominal Duct Diameter 20 in, Product Type Duct Clamp, Material Thickness 18 ga, Material Steel, Overall Length 20 in, Inside Diameter 20 in, Seal Material Nitrile, Weight 1.92 lb, Shape Round, Standards Not Applicable, Outside Diameter 20 in, Finish Galvanized, Compatible with Series QF, Compatible with Brand Nordfab, Series QF, Maximum Temperature Rating 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Humidifier Fill Valve Kit (KIT-164659P1)
- MODERN FORMS 3-Blade Smart Flush Mount Ceiling Fan 44" Matte White w/3000K LED Light Kit and Remote Control (FH-W2004-44L)
- LENNOX Ignition Control Board (49W66)
- AIR HANDLER Electrostatic Air Filter, 20x20x1" (5W896)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207307)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- Nordfab Duct Fittings