Shop All Duct Fittings
Nordfab
Duct Clamp, Steel, 18 ga Thick, Round
Mfr # 8010005537
Zoro # G010042912
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QF
- Shape Round
- Finish Galvanized
- Outside Diameter 18 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8010005537
- Zoro # G010042912
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outside Diameter | 18 in |
Overall Length | 18 in |
Inside Diameter | 18 in |
For Nominal Duct Diameter | 18 in |
Details
Item | Duct Clamp |
Series | QF |
Shape | Round |
Finish | Galvanized |
Material | Steel |
Weight | 1.77 lb |
Maximum Temperature Rating | 158 Degrees F |
Compatible with Series | QF |
Product Type | Duct Clamp |
Seal Material | Nitrile |
Compatible with Brand | Nordfab |
Material Thickness | 18 ga |
Description
Duct Clamp, For Nominal Duct Diameter 18 in, Product Type Duct Clamp, Material Thickness 18 ga, Material Steel, Overall Length 18 in, Inside Diameter 18 in, Seal Material Nitrile, Weight 1.77 lb, Shape Round, Standards Not Applicable, Outside Diameter 18 in, Finish Galvanized, Compatible with Series QF, Compatible with Brand Nordfab, Series QF, Maximum Temperature Rating 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Celling Tile Kit, 24" L, 24" W, 12" dia. (484490-1030)
- DURAVENT 3 in. D Stainless Steel Stove Pipe Cap (3PVL-HCR)
- COMPONENT HARDWARE Type VI 16" H x 20" W x 1-3/4" D Stainle (FR51-1620)
- MARADYNE Rotary Switch, 3 Speed, w/Resistor, 12V (61325)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- IMPERIAL MFG Fitting Trunk Take-Off 6In Glv (GV0945-C)
- Nordfab Ducting, Venting & Accessories