Shop All Duct Fittings
Nordfab
Duct Clamp, Steel, 18 ga Thick, Round
Mfr # 8010005534
Zoro # G310042957
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Steel
- Compatible with Brand Nordfab
- Finish Galvanized
- Maximum Temperature Rating 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010005534
- Zoro # G310042957
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outside Diameter | 15 in |
Inside Diameter | 15 in |
For Nominal Duct Diameter | 15 in |
Overall Length | 15 in |
Details
Item | Duct Clamp |
Shape | Round |
Material | Steel |
Compatible with Brand | Nordfab |
Finish | Galvanized |
Maximum Temperature Rating | 158 Degrees F |
Series | QF |
Seal Material | Nitrile |
Product Type | Duct Clamp |
Weight | 1.53 lb |
Compatible with Series | QF |
Material Thickness | 18 ga |
Description
Duct Clamp, For Nominal Duct Diameter 15 in, Product Type Duct Clamp, Material Thickness 18 ga, Material Steel, Overall Length 15 in, Inside Diameter 15 in, Seal Material Nitrile, Weight 1.53 lb, Shape Round, Standards Not Applicable, Outside Diameter 15 in, Finish Galvanized, Compatible with Series QF, Compatible with Brand Nordfab, Series QF, Maximum Temperature Rating 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18 x 24x 1 Washable Electrostatic Furnace Air Filter (18241.E)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (5JLN9)
- ROBERTSHAW 11-291 5' Sections Of 1/8" (11-291)
- CADET ComPack Heater, 2000W, 240V (CS202)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- Nordfab Ducting, Venting & Accessories