Shop All Duct Fittings
Nordfab
Duct Clamp, Steel, 18 ga Thick, Round
Mfr # 8010005522
Zoro # G810042969
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Product Type Duct Clamp
- Weight 0.26 lb
- Outside Diameter 3 in
- Maximum Temperature Rating 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010005522
- Zoro # G810042969
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outside Diameter | 3 in |
Overall Length | 3 in |
For Nominal Duct Diameter | 3 in |
Inside Diameter | 3 in |
Details
Item | Duct Clamp |
Finish | Galvanized |
Product Type | Duct Clamp |
Weight | 0.26 lb |
Maximum Temperature Rating | 158 Degrees F |
Seal Material | Nitrile |
Compatible with Brand | Nordfab |
Material | Steel |
Series | QF |
Compatible with Series | QF |
Shape | Round |
Material Thickness | 18 ga |
Description
Duct Clamp, For Nominal Duct Diameter 3 in, Product Type Duct Clamp, Material Thickness 18 ga, Material Steel, Overall Length 3 in, Inside Diameter 3 in, Seal Material Nitrile, Weight 0.26 lb, Shape Round, Standards Not Applicable, Outside Diameter 3 in, Finish Galvanized, Compatible with Series QF, Compatible with Brand Nordfab, Series QF, Maximum Temperature Rating 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Thermostat, Limit & Plenum, Range 190-150F (SHL503)
- DANFOSS Capacitor, 80Mfd Start Capacitor, (117U5373)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. x 25 ft. L, Rubber (2101-0150-1525)
- AIR HANDLER 15x20x1 Synthetic Pleated Air Filter, MERV 8 (6B964)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- Nordfab Ducting, Venting & Accessories