Shop All Duct Fittings
Nordfab
Duct Clamp, Stainless Steel, 18 ga Thick
Mfr # 8010005641
Zoro # G610043210
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Product Type Duct Clamp
- Compatible with Brand Nordfab
- Compatible with Series QF
- Weight 2.04 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010005641
- Zoro # G610043210
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outside Diameter | 22 in |
Overall Length | 22 in |
For Nominal Duct Diameter | 22 in |
Inside Diameter | 22 in |
Details
Item | Duct Clamp |
Shape | Round |
Product Type | Duct Clamp |
Compatible with Brand | Nordfab |
Compatible with Series | QF |
Weight | 2.04 lb |
Series | QF |
Seal Material | Nitrile |
Material Grade | 304 |
Maximum Temperature Rating | 158 Degrees F |
Material | Stainless Steel |
Material Thickness | 18 ga |
Description
Duct Clamp, For Nominal Duct Diameter 22 in, Product Type Duct Clamp, Material Thickness 18 ga, Material Stainless Steel, Overall Length 22 in, Inside Diameter 22 in, Seal Material Nitrile, Weight 2.04 lb, Shape Round, Standards Not Applicable, Outside Diameter 22 in, Material Grade 304, Compatible with Series QF, Compatible with Brand Nordfab, Series QF, Maximum Temperature Rating 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 18x24x1 Standard Capacity Pleated Filter, MERV 8 (102-041-016)
- HONEYWELL CEILING FANS Carmel, 48 in. Ceiling Fan with Light & Remote Control, Bronze (50197-40)
- BROAN Grill Assembly (97016497)
- TRANE Swt01259 Thermal Limit Switch, (SWT01259)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- IMPERIAL MFG Galvanized steel Duct Wall Cap (GV0022-C)
- Nordfab Ducting, Venting & Accessories