Shop All Duct Fittings
Nordfab
Duct Clamp, Stainless Steel, 18 ga Thick
Mfr # 8010005639
Zoro # G210043375
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Temperature Rating 158 Degrees F
- Material Grade 304
- Seal Material Nitrile
- Weight 1.92 lb
- Outside Diameter 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010005639
- Zoro # G210043375
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outside Diameter | 20 in |
Overall Length | 20 in |
Inside Diameter | 20 in |
For Nominal Duct Diameter | 20 in |
Details
Item | Duct Clamp |
Maximum Temperature Rating | 158 Degrees F |
Material Grade | 304 |
Seal Material | Nitrile |
Weight | 1.92 lb |
Compatible with Series | QF |
Product Type | Duct Clamp |
Material | Stainless Steel |
Compatible with Brand | Nordfab |
Shape | Round |
Series | QF |
Material Thickness | 18 ga |
Description
Duct Clamp, For Nominal Duct Diameter 20 in, Product Type Duct Clamp, Material Thickness 18 ga, Material Stainless Steel, Overall Length 20 in, Inside Diameter 20 in, Seal Material Nitrile, Weight 1.92 lb, Shape Round, Standards Not Applicable, Outside Diameter 20 in, Material Grade 304, Compatible with Series QF, Compatible with Brand Nordfab, Series QF, Maximum Temperature Rating 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLIN 48245S 45 Second Oil Burner (48245S)
- TJERNLUND PRODUCTS Motor Assembly (950-3020)
- XPOWER Air Scrubber, 16" x 16" x 1.4" Activated Carbon Filter (CF35)
- AIR HANDLER Carbon Impregnated Filter, 14x20x2" (6B906)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- IMPERIAL MFG Elbow Pipe 90Deg 30Ga 4In Glv (GV0323)
- Nordfab Duct Fittings