Shop All Duct Fittings
Nordfab
Duct Clamp, Stainless Steel, 18 ga Thick
Mfr # 8010005637
Zoro # G710043288
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Temperature Rating 158 Degrees F
- Shape Round
- Outside Diameter 18 in
- Series QF
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010005637
- Zoro # G710043288
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outside Diameter | 18 in |
Inside Diameter | 18 in |
For Nominal Duct Diameter | 18 in |
Overall Length | 18 in |
Details
Item | Duct Clamp |
Maximum Temperature Rating | 158 Degrees F |
Shape | Round |
Series | QF |
Material Grade | 304 |
Compatible with Brand | Nordfab |
Seal Material | Nitrile |
Material | Stainless Steel |
Weight | 1.77 lb |
Product Type | Duct Clamp |
Compatible with Series | QF |
Material Thickness | 18 ga |
Description
Duct Clamp, For Nominal Duct Diameter 18 in, Product Type Duct Clamp, Material Thickness 18 ga, Material Stainless Steel, Overall Length 18 in, Inside Diameter 18 in, Seal Material Nitrile, Weight 1.77 lb, Shape Round, Standards Not Applicable, Outside Diameter 18 in, Material Grade 304, Compatible with Series QF, Compatible with Brand Nordfab, Series QF, Maximum Temperature Rating 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Bracket (50003)
- BERKO MARLEY ENGINEERING PRODUCTS Thermostat T.O.D (410130001)
- BASO H17Db-5C Automatic Pilot Valve (H17DB-5C)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 1 7/8 In (B712-187HS R)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003762)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- US DUCT US Duct Angle Flange, 4" Diameter, Galvanized (FL04.G)
- Nordfab Ducting, Venting & Accessories