Shop All Duct Fittings
Nordfab
Duct Clamp, Stainless Steel, 18 ga Thick
Mfr # 8010005636
Zoro # G410042987
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QF
- Seal Material Nitrile
- Material Grade 304
- Product Type Duct Clamp
- Compatible with Brand Nordfab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010005636
- Zoro # G410042987
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outside Diameter | 17 in |
Inside Diameter | 17 in |
For Nominal Duct Diameter | 17 in |
Overall Length | 17 in |
Details
Item | Duct Clamp |
Series | QF |
Seal Material | Nitrile |
Material Grade | 304 |
Product Type | Duct Clamp |
Compatible with Brand | Nordfab |
Weight | 1.67 lb |
Compatible with Series | QF |
Material | Stainless Steel |
Maximum Temperature Rating | 158 Degrees F |
Shape | Round |
Material Thickness | 18 ga |
Description
Duct Clamp, For Nominal Duct Diameter 17 in, Product Type Duct Clamp, Material Thickness 18 ga, Material Stainless Steel, Overall Length 17 in, Inside Diameter 17 in, Seal Material Nitrile, Weight 1.67 lb, Shape Round, Standards Not Applicable, Outside Diameter 17 in, Material Grade 304, Compatible with Series QF, Compatible with Brand Nordfab, Series QF, Maximum Temperature Rating 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Actuator, On/Off, 24V (AG13A020)
- BROAN Aluminum Grease Filter (S99010042)
- TEMPCO Swaged Cartridge Heater, 212W/sq. In. (HDC00038)
- CARRIER Hh12Zb160 Limit Switch (HH12ZB160)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005641)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- IMPERIAL MFG Register Boot 3.25X10" (GV0624-C)
- Nordfab Duct Fittings