Shop All Duct Fittings
Nordfab
Duct Clamp, Stainless Steel, 18 ga Thick
Mfr # 8010005634
Zoro # G010043278
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QF
- Outside Diameter 15 in
- Compatible with Series QF
- Maximum Temperature Rating 158 Degrees F
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010005634
- Zoro # G010043278
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outside Diameter | 15 in |
Inside Diameter | 15 in |
For Nominal Duct Diameter | 15 in |
Overall Length | 15 in |
Details
Item | Duct Clamp |
Series | QF |
Compatible with Series | QF |
Maximum Temperature Rating | 158 Degrees F |
Material Grade | 304 |
Seal Material | Nitrile |
Product Type | Duct Clamp |
Weight | 1.53 lb |
Material | Stainless Steel |
Shape | Round |
Compatible with Brand | Nordfab |
Material Thickness | 18 ga |
Description
Duct Clamp, For Nominal Duct Diameter 15 in, Product Type Duct Clamp, Material Thickness 18 ga, Material Stainless Steel, Overall Length 15 in, Inside Diameter 15 in, Seal Material Nitrile, Weight 1.53 lb, Shape Round, Standards Not Applicable, Outside Diameter 15 in, Material Grade 304, Compatible with Series QF, Compatible with Brand Nordfab, Series QF, Maximum Temperature Rating 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B735)
- KING ELECTRIC Paw Wall Heater 120V 1500W White (PAW1215-W)
- MASTERCOOL Window Evaporative Cooler 3200 cfm, 1000 sq. ft., 2.0 gal, 1/3 HP (MCP44)
- GLOBAL EQUIPMENT 30" Industrial Pedestal Oscillating Fan, 8775 CFM, 1/3 HP (FS-75X-C)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- LAMBRO Elbow Vent Aluminum Adj 3In (2300)
- Nordfab Duct Fittings