Shop All Duct Fittings
Nordfab
Duct Clamp, Stainless Steel, 18 ga Thick
Mfr # 8010005630
Zoro # G710043370
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QF
- Material Stainless Steel
- Outside Diameter 11 in
- Compatible with Brand Nordfab
- Seal Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010005630
- Zoro # G710043370
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outside Diameter | 11 in |
Overall Length | 11 in |
Inside Diameter | 11 in |
For Nominal Duct Diameter | 11 in |
Details
Item | Duct Clamp |
Series | QF |
Material | Stainless Steel |
Compatible with Brand | Nordfab |
Seal Material | Nitrile |
Shape | Round |
Material Grade | 304 |
Product Type | Duct Clamp |
Weight | 0.7 lb |
Maximum Temperature Rating | 158 Degrees F |
Compatible with Series | QF |
Material Thickness | 18 ga |
Description
Duct Clamp, For Nominal Duct Diameter 11 in, Product Type Duct Clamp, Material Thickness 18 ga, Material Stainless Steel, Overall Length 11 in, Inside Diameter 11 in, Seal Material Nitrile, Weight 0.7 lb, Shape Round, Standards Not Applicable, Outside Diameter 11 in, Material Grade 304, Compatible with Series QF, Compatible with Brand Nordfab, Series QF, Maximum Temperature Rating 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Compressor, NF7.0,115V/60HZ/1HP DANFO (3527000-S)
- FOLLETT ICE Plastic Rivet (207108)
- HOSHIZAKI Rubber Hose (A) (4A1551-01)
- ILC FILTER 22X30X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 215 X 295 X 075 MADE IN THE USA (WY-0QC3-4)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB Jet Cap, Steel, 18 ga Thick, Round (8010004576)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- Nordfab Ducting, Venting & Accessories