Shop All Duct Fittings
Nordfab
Duct Clamp, Stainless Steel, 18 ga Thick
Mfr # 8010005622
Zoro # G810043317
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.26 lb
- Series QF
- Seal Material Nitrile
- Shape Round
- Compatible with Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010005622
- Zoro # G810043317
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outside Diameter | 3 in |
Overall Length | 3 in |
For Nominal Duct Diameter | 3 in |
Inside Diameter | 3 in |
Details
Item | Duct Clamp |
Weight | 0.26 lb |
Series | QF |
Seal Material | Nitrile |
Shape | Round |
Compatible with Series | QF |
Compatible with Brand | Nordfab |
Material Grade | 304 |
Product Type | Duct Clamp |
Maximum Temperature Rating | 158 Degrees F |
Material | Stainless Steel |
Material Thickness | 18 ga |
Description
Duct Clamp, For Nominal Duct Diameter 3 in, Product Type Duct Clamp, Material Thickness 18 ga, Material Stainless Steel, Overall Length 3 in, Inside Diameter 3 in, Seal Material Nitrile, Weight 0.26 lb, Shape Round, Standards Not Applicable, Outside Diameter 3 in, Material Grade 304, Compatible with Series QF, Compatible with Brand Nordfab, Series QF, Maximum Temperature Rating 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Standard Local Reset Switch, Remote Reset (MED3)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-215A)
- DAYTON Blower, Duct, 10-1/4 In, Less Drive Pkg, Blower RPM: 925 (5ZCN7)
- DAYTON Pad Pre-filter (2HNT9)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- IMPERIAL MFG Connector Union Steel Galv 5In (GV1589-A)
- Nordfab Ducting, Venting & Accessories