Shop All Duct Fan Accessories
Nordfab
Duct Clamp 9 1/2 in W, 1 in H
Mfr # 8010005628
Zoro # G2267995
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 9"
- For Use With Industrial Dust Collection
- Gauge 20 ga
- Material Stainless Steel
- Construction Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010005628
- Zoro # G2267995
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Duct Fitting Duct Size | 9" |
Length | 16" |
Duct Fitting Diameter | 9 in |
Duct Fitting Length | 16 in |
Width | 9 1/2 in |
Height | 1 in |
Overall Length | 9 in |
Band Width | 9 1/2 in |
For Nominal Duct Diameter | 9 in |
Description
Duct Clamp, For Nominal Duct Diameter 9 in, Product Type Duct Clamp, Material Thickness 20 ga, Material Stainless Steel, Overall Length 9 in, Seal Material Nitrile, Weight 0.63 lb, Material Grade 304, Band Width 9 1/2 in, Maximum Temperature Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Llsu Software (LLSU)
- TESTO 557s Smart Vacuum Kit - Smart digital Manifold (0564 5571 01)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x29", MERV 11 (5W441)
- DANFOSS Kp61 -22/55F 80"Cap SPDT (060L200266)
- NORDFAB Clamp, 8 in Duct Dia, 304 Stainless Steel, 20 GA, 8 1/2 in W x 1 in H (8010005627)
- NORDFAB Duct Clamp, 5 1/2 in W, 1 in (8010005524)
- NORDFAB Clamp, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W x 9-7/8" L x (8010005523)
- NORDFAB Duct Clamp 13 in W, 1 in H (8010005631)
- NORDFAB Clamp, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W x 21" L x (8010005531)
- NORDFAB Clamp, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W x 14-1/2" L x (8010005527)
- GREENSEAM Duct Collar w/Damper, 14 in 6 in H (GR6POCR12GA24D)
- Nordfab Duct Fan Accessories