Shop All Duct Fan Accessories
Nordfab
Duct Clamp 9 1/2 in W, 1 in H
Mfr # 8010005528
Zoro # G2268001
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 9"
- For Use With Industrial Dust Collection
- Gauge 18 ga
- Material Steel
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010005528
- Zoro # G2268001
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Duct Fitting Duct Size | 9" |
Length | 16" |
Duct Fitting Diameter | 9 in |
Height | 1 in |
Width | 9 1/2 in |
Duct Fitting Length | 16 in |
Overall Length | 9 in |
Band Width | 9 1/2 in |
For Nominal Duct Diameter | 9 in |
Description
Duct Clamp, For Nominal Duct Diameter 9 in, Product Type Duct Clamp, Material Thickness 18 ga, Material Steel, Overall Length 9 in, Seal Material Nitrile, Weight 0.63 lb, Finish Galvanized, Band Width 9 1/2 in, Maximum Temperature Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 90-113 120V Fan Center Spdt (90-113)
- GOODMAN 11177114 Dual Pressure Switch (11177114)
- DIAL MFG 8Wy Distributor Kit (4501)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x18"x1" (274-140-180)
- NORDFAB Clamp, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W x 17" L x (8010005529)
- NORDFAB Clamp, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W x 9-7/8" L x (8010005523)
- NORDFAB Duct Clamp, 5 1/2 in 1 in H (8010005624)
- NORDFAB Duct Clamp, 7 1/2 in W, 1 in (8010005526)
- NORDFAB Duct Clamp 6 1/2 in W, 1 in H (8010005625)
- NORDFAB Duct Clamp, 5 1/2 in W, 1 in (8010005524)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR6GA26D)
- Nordfab Duct Fan Accessories