Shop All Duct Fan Accessories
Nordfab
Duct Clamp 7 1/2 in W, 1 in H
Mfr # 8010005626
Zoro # G2268029
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 7"
- For Use With Industrial Dust Collection
- Gauge 20 ga
- Material Stainless Steel
- Construction Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8010005626
- Zoro # G2268029
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Duct Fitting Duct Size | 7" |
Length | 13-1/2" |
Duct Fitting Diameter | 7 in |
Height | 1 in |
Width | 7 1/2 in |
Duct Fitting Length | 13 1/2 in |
Overall Length | 7 in |
Band Width | 7 1/2 in |
For Nominal Duct Diameter | 7 in |
Description
Duct Clamp, For Nominal Duct Diameter 7 in, Product Type Duct Clamp, Material Thickness 20 ga, Material Stainless Steel, Overall Length 7 in, Seal Material Nitrile, Weight 0.54 lb, Material Grade 304, Band Width 7 1/2 in, Maximum Temperature Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.B. WHITE Igniter with Nut, Replaces Mfr. No. 20280 (570434)
- XPOWER 69 Watts, 1100 CFM, 0.6 Amps, 4 Speeds Multipurpose 11" Diameter Air Circulator with 3-Hour Timer and Oscillating Feature (FC-100S)
- ALL-FILTERS 14 x 25x 1 Washable Electrostatic Furnace Air Filter (14251.E)
- DAYTON Blower, 9-1/2 In, 115 V, 1705 CFM @0.900-In (7HL61)
- NORDFAB Duct Clamp, 5 1/2 in W, 1 in (8010005524)
- NORDFAB Clamp, 8 in Duct Dia, 304 Stainless Steel, 20 GA, 8 1/2 in W x 1 in H (8010005627)
- NORDFAB Duct Clamp, 6 in W x 12 1/2 in H x 6 in L, 22 ga, Galvanized Steel (8010005525)
- NORDFAB Clamp, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W x 9-7/8" L x (8010005523)
- NORDFAB Duct Clamp 4 1/2 in W, 1 in H (8010005623)
- NORDFAB Clamp, 16 in Duct Dia, Galvanized Steel, 22 GA, 16" W x 27" L x (8010005535)
- NORDFAB Duct Clamp 6 1/2 in W, 1 in H (8010005625)
- Nordfab Duct Fan Accessories