Shop All Duct Fan Accessories
Nordfab
Duct Clamp 6 1/2 in W, 1 in H
Mfr # 8010005625
Zoro # G2268047
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6"
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Material Stainless Steel
- Construction Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8010005625
- Zoro # G2268047
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Duct Fitting Duct Size | 6" |
Length | 12-1/2" |
Duct Fitting Diameter | 6 in |
Duct Fitting Length | 12 1/2 in |
Width | 6 1/2 in |
Height | 1 in |
Overall Length | 6 in |
Band Width | 6 1/2 in |
For Nominal Duct Diameter | 6 in |
Description
Duct Clamp, For Nominal Duct Diameter 6 in, Product Type Duct Clamp, Material Thickness 22 ga, Material Stainless Steel, Overall Length 6 in, Seal Material Nitrile, Weight 0.33 lb, Material Grade 304, Band Width 6 1/2 in, Maximum Temperature Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTAL MFG 8"X8" Painted Cast Iron Clean Out Door (26-001)
- AIR HANDLER Electrostatic Air Filter, 14x25x1" (6W731)
- JANDORF Ceiling Hickey 1/8X1/4 (60237)
- UNITED ELECTRIC Pressure Switch (J21K-150)
- NORDFAB Duct Clamp 7 1/2 in W, 1 in H (8010005626)
- NORDFAB Duct Clamp 4 1/2 in W, 1 in H (8010005623)
- NORDFAB Duct Clamp, 10 1/2 in W, 1 in (8010005629)
- NORDFAB Duct Clamp, 17 1/2 in W, 1 in (8010005635)
- NORDFAB Clamp, 8 in Duct Dia, 304 Stainless Steel, 20 GA, 8 1/2 in W x 1 in H (8010005627)
- NORDFAB Duct Clamp, 6 in W x 12 1/2 in H x 6 in L, 22 ga, Galvanized Steel (8010005525)
- SOLER & PALAU Steel Backdraft Damper, 14" (CAR355)
- Nordfab Duct Fan Accessories