Shop All Duct Fan Accessories
Nordfab
Duct Clamp, 5 1/2 in 1 in H
Mfr # 8010005624
Zoro # G2268056
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 5"
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Material Stainless Steel
- Construction Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010005624
- Zoro # G2268056
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Duct Fitting Duct Size | 5" |
Length | 11-1/2" |
Duct Fitting Diameter | 5 in |
Duct Fitting Length | 11 1/2 in |
Height | 1 in |
Width | 5 1/2 in |
Overall Length | 5 in |
Band Width | 5 1/2 in |
For Nominal Duct Diameter | 5 in |
Description
Duct Clamp, For Nominal Duct Diameter 5 in, Product Type Duct Clamp, Material Thickness 22 ga, Material Stainless Steel, Overall Length 5 in, Seal Material Nitrile, Weight 0.31 lb, Material Grade 304, Band Width 5 1/2 in, Maximum Temperature Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Decorative Ceiling Fan, 3 Light Kit, 52", Fresh White (53337)
- AAF FLANDERS Flanders 10055.012024 23.88 x 19.88 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (312504)
- US DUCT US Duct Clamp Together 60 ° Elbow 1.0 CLR, 6" Diameter, Galvanized, 22 Gauge (RESD0660.G22)
- DAYTON Mobile Floor Fan, 3 Speeds, Silver, Carrying Handle (61LD87)
- NORDFAB Clamp, 8 in Duct Dia, 304 Stainless Steel, 20 GA, 8 1/2 in W x 1 in H (8010005627)
- NORDFAB Duct Clamp 13 in W, 1 in H (8010005631)
- NORDFAB Duct Clamp 7 1/2 in W, 1 in H (8010005626)
- NORDFAB Duct Clamp, 5 1/2 in W, 1 in (8010005524)
- NORDFAB Duct Clamp, 10 1/2 in W, 1 in (8010005629)
- NORDFAB Clamp, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W x 21" L x (8010005531)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR5GA26D)
- Nordfab Duct Fan Accessories