Shop All Duct Fan Accessories
Nordfab
Duct Clamp 4 1/2 in W, 1 in H
Mfr # 8010005623
Zoro # G2268071
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 4"
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Material Stainless Steel
- Construction Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010005623
- Zoro # G2268071
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Duct Fitting Duct Size | 4" |
Length | 9-7/8" |
Duct Fitting Diameter | 4 in |
Height | 1 in |
Width | 4 1/2 in |
Duct Fitting Length | 9 7/8 in |
Overall Length | 4 in |
Band Width | 4 1/2 in |
For Nominal Duct Diameter | 4 in |
Description
Duct Clamp, For Nominal Duct Diameter 4 in, Product Type Duct Clamp, Material Thickness 22 ga, Material Stainless Steel, Overall Length 4 in, Seal Material Nitrile, Weight 0.28 lb, Material Grade 304, Band Width 4 1/2 in, Maximum Temperature Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF83)
- DAYTON Door Louver, 14-1/8 H, 20-1/4 W, Steel (6WRJ4)
- ENVIROTEC Limit Switch, 90 deg. to 105 deg. F Auto (PE-09-1105)
- TEKMAR Tekmar 071 Universal Sensor With 1' Wire (071)
- NORDFAB Duct Clamp 7 1/2 in W, 1 in H (8010005626)
- NORDFAB Clamp, 8 in Duct Dia, 304 Stainless Steel, 20 GA, 8 1/2 in W x 1 in H (8010005627)
- NORDFAB Duct Clamp, 7 1/2 in W, 1 in (8010005526)
- NORDFAB Clamp, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W x 21" L x (8010005531)
- NORDFAB Clamp, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W x 14-1/2" L x (8010005527)
- NORDFAB Duct Clamp, 6 in W x 12 1/2 in H x 6 in L, 22 ga, Galvanized Steel (8010005525)
- SOLER & PALAU Steel Backdraft Damper, 10" (CAR250)
- Nordfab Duct Fan Accessories