Shop All Duct Fan Accessories
Nordfab
Duct Clamp, 17 1/2 in W, 1 in
Mfr # 8010005635
Zoro # G2267959
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 16"
- For Use With Industrial Dust Collection
- Gauge 18 ga
- Material Stainless Steel
- Construction Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8010005635
- Zoro # G2267959
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Duct Fitting Duct Size | 16" |
Length | 27" |
Duct Fitting Diameter | 16 in |
Duct Fitting Length | 27 in |
Width | 17 1/2 in |
Height | 1 in |
Overall Length | 16 in |
For Nominal Duct Diameter | 16 in |
Band Width | 17 1/2 in |
Description
Duct Clamp, For Nominal Duct Diameter 16 in, Product Type Duct Clamp, Material Thickness 18 ga, Material Stainless Steel, Overall Length 16 in, Seal Material Nitrile, Weight 1.6 lb, Material Grade 304, Band Width 17 1/2 in, Maximum Temperature Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Thermostat, 38 ft., 3"D x 4"W, SPST (T5100)
- COMMERCIAL COOL 35 Pint Dehumdifier (CCD35JW)
- TEMPCO Screw Plug Immersion Heater, 61 sq. in. (TSP02082)
- AIR-CARE 20x30x1 Flex Air Filter (2030F)
- NORDFAB Duct Clamp, 6 in W x 12 1/2 in H x 6 in L, 22 ga, Galvanized Steel (8010005525)
- NORDFAB Duct Clamp, 5 1/2 in W, 1 in (8010005524)
- NORDFAB Duct Clamp 4 1/2 in W, 1 in H (8010005623)
- NORDFAB Duct Clamp 13 in W, 1 in H (8010005631)
- NORDFAB Clamp, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W x 17" L x (8010005529)
- NORDFAB Clamp, 16 in Duct Dia, Galvanized Steel, 22 GA, 16" W x 27" L x (8010005535)
- SOLER & PALAU Plastic Mesh Grill, 8" (MRJ200)
- Nordfab Duct Fan Accessories