Shop All Duct Fan Accessories
Nordfab
Duct Clamp 13 in W, 1 in H
Mfr # 8010005631
Zoro # G2267977
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 12"
- For Use With Industrial Dust Collection
- Gauge 18 ga
- Material Stainless Steel
- Construction Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010005631
- Zoro # G2267977
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Duct Fitting Duct Size | 12" |
Length | 21" |
Duct Fitting Diameter | 12 in |
Width | 13 in |
Duct Fitting Length | 21 in |
Height | 1 in |
Overall Length | 12 in |
For Nominal Duct Diameter | 12 in |
Band Width | 13 in |
Description
Duct Clamp, For Nominal Duct Diameter 12 in, Product Type Duct Clamp, Material Thickness 18 ga, Material Stainless Steel, Overall Length 12 in, Seal Material Nitrile, Weight 1.32 lb, Material Grade 304, Band Width 13 in, Maximum Temperature Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Fan Relay, 24V, DPDT (67K65)
- HONEYWELL HOME V110 VALVE BODY HORIZONTAL ANGLE PATTERN, MNPT TAILPIECE 1" OUTLET (V110F1018)
- DAYTON High Pressure Blower, 3/4 HP, 3 Phase (48LX13)
- LAMBRO Elbow Vent Aluminum Adj 3In (2300)
- NORDFAB Duct Clamp, 5 1/2 in W, 1 in (8010005524)
- NORDFAB Duct Clamp, 10 1/2 in W, 1 in (8010005629)
- NORDFAB Clamp, 16 in Duct Dia, Galvanized Steel, 22 GA, 16" W x 27" L x (8010005535)
- NORDFAB Duct Clamp 7 1/2 in W, 1 in H (8010005626)
- NORDFAB Duct Clamp, 6 in W x 12 1/2 in H x 6 in L, 22 ga, Galvanized Steel (8010005525)
- NORDFAB Duct Clamp, 17 1/2 in W, 1 in (8010005635)
- MVP MASTER RAM SERIES 6" Fast Clamps (FAST CLAMPS 6" CLAMPS)
- Nordfab Duct Fan Accessories