Shop All Duct Fan Accessories
Nordfab
Clamp, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W x 14-1/2" L x
Mfr # 8010005527
Zoro # G9538645
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- For Use With QF Duct Work
- Gauge 22 ga
- Material Steel
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010005527
- Zoro # G9538645
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Duct Fitting Duct Size | 8" |
Length | 14-1/2" |
Duct Fitting Diameter | 8 in |
Width | 8" |
Duct Fitting Length | 14 1/2 in |
Overall Length | 8 in |
For Nominal Duct Diameter | 8 in |
Details
Item | Duct Clamp |
For Use With | QF Duct Work |
Gauge | 22 ga |
Material | Steel |
Construction Material | Galvanized Steel |
Coating | Galvanized |
Damper Shape | Round |
Duct Fitting Material | Galvanized Steel |
Duct Fitting Item | Clamp |
Finish | Galvanized |
Seal Material | Nitrile |
Finish/Material | Galvanized Steel |
Material Thickness | 22 ga |
Weight | 0.59 lb |
Product Type | Duct Clamp |
Maximum Temperature Rating | 194 Degrees F |
Description
Duct Clamp, For Nominal Duct Diameter 8 in, Product Type Duct Clamp, Material Thickness 22 ga, Material Steel, Overall Length 8 in, Seal Material Nitrile, Weight 0.59 lb, Finish Galvanized, Maximum Temperature Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON HANDLE DOOR LATCH RMC FORM (S20669)
- DECOR GRATES Floor Register, 5.5 X 9.5, Antique Brass, Brass (SPH408-A)
- LIEBERT Temperature Sensor (1C19532P1S)
- WAC 5-Blade Smart Flush Mount Ceiling Fan 44" Matte White w/3000K LED Light Kit and Remote Control (F-034)
- NORDFAB Duct Clamp, 7 1/2 in W, 1 in (8010005526)
- NORDFAB Duct Clamp, 5 1/2 in W, 1 in (8010005524)
- NORDFAB Clamp, 16 in Duct Dia, Galvanized Steel, 22 GA, 16" W x 27" L x (8010005535)
- NORDFAB Clamp, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W x 21" L x (8010005531)
- NORDFAB Duct Clamp 4 1/2 in W, 1 in H (8010005623)
- NORDFAB Clamp, 8 in Duct Dia, 304 Stainless Steel, 20 GA, 8 1/2 in W x 1 in H (8010005627)
- SOLER & PALAU Inline Backdraft Damper, 5" (MCA-125)
- Nordfab Duct Fan Accessories