Shop All Duct Fan Accessories
Nordfab
Clamp, 8 in Duct Dia, 304 Stainless Steel, 20 GA, 8 1/2 in W x 1 in H
Mfr # 8010005627
Zoro # G2268010
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- Width 8 1/2 in
- For Use With Industrial Dust Collection
- Gauge 20 ga
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010005627
- Zoro # G2268010
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Duct Fitting Duct Size | 8" |
Width | 8 1/2 in |
Height | 1 in |
Length | 14-1/2" |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 14 1/2 in |
Overall Length | 8 in |
For Nominal Duct Diameter | 8 in |
Band Width | 8 1/2 in |
Description
Duct Clamp, For Nominal Duct Diameter 8 in, Product Type Duct Clamp, Material Thickness 20 ga, Material Stainless Steel, Overall Length 8 in, Seal Material Nitrile, Weight 0.59 lb, Material Grade 304, Band Width 8 1/2 in, Maximum Temperature Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Roof Repair Tape, Black, 4" x 10 ft. Size (4612502)
- FRIEDRICH Portable Air Conditioner (ZCP10SA)
- ROBERTSHAW Combination Gas Valve (700-504)
- QMARK Wall Heater, Fan Forced (CWH1201DSF)
- NORDFAB Duct Clamp 4 1/2 in W, 1 in H (8010005623)
- NORDFAB Clamp, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W x 14-1/2" L x (8010005527)
- NORDFAB Clamp, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W x 17" L x (8010005529)
- NORDFAB Duct Clamp 13 in W, 1 in H (8010005631)
- NORDFAB Duct Clamp, 6 in W x 12 1/2 in H x 6 in L, 22 ga, Galvanized Steel (8010005525)
- NORDFAB Duct Clamp, 5 1/2 in 1 in H (8010005624)
- AMERICRAFT MFG Global Industrial„¢ Wire Safety Fan Guard for 24" Duct Fans (MCG-24)
- Nordfab Duct Fan Accessories