Shop All Duct Fan Accessories
Nordfab
Clamp, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W x 17" L x
Mfr # 8010005529
Zoro # G7985607
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10"
- For Use With QF Duct Work
- Gauge 22 ga
- Material Steel
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010005529
- Zoro # G7985607
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Duct Fitting Duct Size | 10" |
Length | 17" |
Duct Fitting Diameter | 10 in |
Width | 10" |
Duct Fitting Length | 17 in |
Overall Length | 10 in |
For Nominal Duct Diameter | 10 in |
Details
Item | Duct Clamp |
For Use With | QF Duct Work |
Gauge | 22 ga |
Material | Steel |
Construction Material | Galvanized Steel |
Coating | Galvanized |
Damper Shape | Round |
Duct Fitting Material | Galvanized Steel |
Duct Fitting Item | Clamp |
Finish | Galvanized |
Product Type | Duct Clamp |
Weight | 0.68 lb |
Finish/Material | Galvanized Steel |
Material Thickness | 22 ga |
Seal Material | Nitrile |
Maximum Temperature Rating | 194 Degrees F |
Description
Duct Clamp, For Nominal Duct Diameter 10 in, Product Type Duct Clamp, Material Thickness 22 ga, Material Steel, Overall Length 10 in, Seal Material Nitrile, Weight 0.68 lb, Finish Galvanized, Maximum Temperature Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Ceiling Bathroom Fan, 290 cfm cfm, 6 in Duct Dia., 120V AC, No (FV-30VQ3)
- PROTECTO WRAP FLASH TAPE PWSS 4""X75' (844004SW)
- RAYPAK Burner with Gasket and Screws (007442F)
- ALL-FILTERS 20x25x5, MERV 9, Pleated HVAC Air Filter Replacements, Honeywell F100 / F150 #FC100A1037, 2PK (20255.9H)
- NORDFAB Clamp, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W x 14-1/2" L x (8010005527)
- NORDFAB Clamp, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W x 21" L x (8010005531)
- NORDFAB Duct Clamp, 17 1/2 in W, 1 in (8010005635)
- NORDFAB Duct Clamp 13 in W, 1 in H (8010005631)
- NORDFAB Duct Clamp 9 1/2 in W, 1 in H (8010005528)
- NORDFAB Duct Clamp, 7 1/2 in W, 1 in (8010005526)
- XPOWER Multipurpose Powered Air Duster (A-5)
- Nordfab Duct Fan Accessories