Shop All Duct Fittings
Nordfab
Angle Flange Adapter, Steel, 22 ga Thick
Mfr # 8040401827
Zoro # G110042577
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- End Type Quick-Fit
- Connection Type Clamp Together
- Material Thickness 22 ga
- Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401827
- Zoro # G110042577
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 3 1/2 in |
Overall Diameter | 11 in |
For Nominal Duct Diameter | 11 in |
Outlet Diameter | 11 in |
Flange Inner Diameter | 11 1/8 in |
Flange Outer Diameter | 13 5/8 in |
Bolt Circle Diameter | 12 3/4 in |
For Duct Height | 11 in |
Overall Width | 13 5/8 in |
Inside Diameter | 11 in |
For Duct Width | 11 in |
Inlet Diameter | 11 in |
Overall Height | 13 5/8 in |
Overall Depth | 3 1/2 in |
Description
Angle Flange Adapter, For Nominal Duct Diameter 11 in, Inlet Diameter 11 in, Material Steel, Product Type Angle Flange Adapter, Material Thickness 22 ga, Overall Length 3 1/2 in, Maximum Pressure Rating 42 in wc, Weight 5.6 lb, For Duct Height 11 in, Flange Inner Diameter 11 1/8 in, For Duct Width 11 in, Flange Outer Diameter 13 5/8 in, Maximum Airflow 4,620 cfm, Inside Diameter 11 in, Number of Holes on Flange 6, Overall Width 13 5/8 in, Bolt Circle Diameter 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL TPI Fostoria Infrared Heater FSS-4348-3 Electric Overhead 4.30 kW 480V (FSS43483)
- SUPCO Thermo Cut Out, Min/Mults Of 2 (STC5257)
- PROGRESS LIGHTING Ceiling Fan and Light Universal Remote Control (P2663-01)
- TRUE MANUFACTURING Door Gasket, 22-1/8" x 26-1/2" (810884)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- US DUCT US Duct Clamp, 5" Diameter, Stainless Steel (RCL05.B)
- Nordfab Ducting, Venting & Accessories