Shop All Duct Fittings
Nordfab
Angle Flange Adapter, Steel, 22 ga Thick
Mfr # 8040401819
Zoro # G510042344
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- End Type Quick-Fit
- Connection Type Clamp Together
- Overall Diameter 3 in
- Product Type Angle Flange Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040401819
- Zoro # G510042344
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Diameter | 3 in |
Overall Length | 5 in |
For Duct Height | 3 in |
Inlet Diameter | 3 in |
For Duct Width | 3 in |
Bolt Circle Diameter | 4 1/4 in |
Inside Diameter | 3 in |
Outlet Diameter | 3 in |
For Nominal Duct Diameter | 3 in |
Flange Inner Diameter | 3 1/8 in |
Overall Depth | 5 in |
Flange Outer Diameter | 5 1/8 in |
Overall Height | 5 1/8 in |
Overall Width | 5 1/8 in |
Description
Angle Flange Adapter, For Nominal Duct Diameter 3 in, Inlet Diameter 3 in, Material Steel, Product Type Angle Flange Adapter, Material Thickness 22 ga, Overall Length 5 in, Maximum Pressure Rating 42 in wc, Weight 1.4 lb, For Duct Height 3 in, Flange Inner Diameter 3 1/8 in, For Duct Width 3 in, Flange Outer Diameter 5 1/8 in, Maximum Airflow 345 cfm, Inside Diameter 3 in, Number of Holes on Flange 6, Overall Width 5 1/8 in, Bolt Circle Diameter 4 1/4 in, Minimum Pressure Rating 2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO High Velocity Blower Fan, X12905 (X12905)
- BESTAIR PRO 20 in x 25 in x 6 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (A201-SGM-BOX-11R)
- DAYTON Rotor Kit (SP-KFA1022)
- TEMPCO Swaged Cartridge Heater, 2 In. L (HDC15154)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- Nordfab Duct Fittings