Shop All Duct Fittings
Nordfab
Angle Flange Adapter, Steel, 20 ga Thick
Mfr # 8040401838
Zoro # G810042495
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Series QF
- Connection Type Clamp Together
- Finish Galvanized
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401838
- Zoro # G810042495
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Diameter | 22 in |
Overall Length | 5 in |
Inside Diameter | 22 in |
For Nominal Duct Diameter | 22 in |
For Duct Width | 22 in |
Flange Inner Diameter | 22 1/8 in |
Inlet Diameter | 22 in |
Bolt Circle Diameter | 23 3/4 in |
Flange Outer Diameter | 25 1/8 in |
Overall Depth | 5 in |
Outlet Diameter | 22 in |
Overall Height | 25 1/8 in |
For Duct Height | 22 in |
Overall Width | 25 1/8 in |
Description
Angle Flange Adapter, For Nominal Duct Diameter 22 in, Inlet Diameter 22 in, Material Steel, Product Type Angle Flange Adapter, Material Thickness 20 ga, Overall Length 5 in, Maximum Pressure Rating 42 in wc, Weight 26.05 lb, For Duct Height 22 in, Flange Inner Diameter 22 1/8 in, For Duct Width 22 in, Flange Outer Diameter 25 1/8 in, Maximum Airflow 18,480 cfm, Inside Diameter 22 in, Number of Holes on Flange 12, Overall Width 25 1/8 in, Bolt Circle Diameter 23 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Dehumidistat, 20-80%, 115V AC, SPST (DH10)
- ASCO 099257-001-D* Coil M-12 (099257-001)
- WHITE-RODGERS 3F01-110 Snap Disc Fan Control (3F01-110)
- ACCUMULAIR Pleated Air Filter, 19" x 23" x 1", 4 Pack (FB19X23A_4)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207299)
- NORDFAB End Cap, Stainless Steel, 20 ga Thick (8010003723)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Reducer, Steel, 20 ga Thick, Round (8040025939)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- MASTER FLOW 10 in. x 5 ft. Beaded Metal Duct Pipe (BDCP10X60)
- Nordfab Duct Fittings