Shop All Duct Fittings
Nordfab
Angle Flange Adapter, Steel, 20 ga Thick
Mfr # 8040401833
Zoro # G710042557
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Material Thickness 20 ga
- Series QF
- Compatible with Series QF
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401833
- Zoro # G710042557
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 5 in |
Overall Diameter | 17 in |
For Duct Width | 17 in |
Bolt Circle Diameter | 19 in |
Flange Inner Diameter | 17 1/8 in |
Overall Depth | 5 in |
Overall Height | 20 1/8 in |
Inlet Diameter | 17 in |
Flange Outer Diameter | 20 1/8 in |
Overall Width | 20 1/8 in |
Outlet Diameter | 17 in |
Inside Diameter | 17 in |
For Duct Height | 17 in |
For Nominal Duct Diameter | 17 in |
Description
Angle Flange Adapter, For Nominal Duct Diameter 17 in, Inlet Diameter 17 in, Material Steel, Product Type Angle Flange Adapter, Material Thickness 20 ga, Overall Length 5 in, Maximum Pressure Rating 42 in wc, Weight 12.9 lb, For Duct Height 17 in, Flange Inner Diameter 17 1/8 in, For Duct Width 17 in, Flange Outer Diameter 20 1/8 in, Maximum Airflow 11,030 cfm, Inside Diameter 17 in, Number of Holes on Flange 8, Overall Width 20 1/8 in, Bolt Circle Diameter 19 in, Minimum Pressure Rating 2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Motor, 277V (3900-2011-001)
- ZORO SELECT Adjustable Limit, Auto Reset, 210-290 (6UDY7)
- ALL-FILTERS 16X16X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (16162.8 6PK)
- DELTA BREEZ Vent Heat/Fan 80Cfm (80FL-HEATER)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- Nordfab Ducting, Venting & Accessories