Shop All Duct Fittings
Nordfab
Angle Flange Adapter, Steel, 20 ga Thick
Mfr # 8040401831
Zoro # G810042563
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Compatible with Series QF
- Weight 9.25 lb
- Adapter Type Angle Flange Adapter
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401831
- Zoro # G810042563
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 5 in |
Overall Diameter | 15 in |
Overall Width | 18 1/8 in |
Inlet Diameter | 15 in |
For Nominal Duct Diameter | 15 in |
For Duct Height | 15 in |
For Duct Width | 15 in |
Overall Height | 18 1/8 in |
Flange Outer Diameter | 18 1/8 in |
Flange Inner Diameter | 15 1/8 in |
Inside Diameter | 15 in |
Outlet Diameter | 15 in |
Overall Depth | 5 in |
Bolt Circle Diameter | 17 in |
Description
Angle Flange Adapter, For Nominal Duct Diameter 15 in, Inlet Diameter 15 in, Material Steel, Product Type Angle Flange Adapter, Material Thickness 20 ga, Overall Length 5 in, Maximum Pressure Rating 42 in wc, Weight 9.25 lb, For Duct Height 15 in, Flange Inner Diameter 15 1/8 in, For Duct Width 15 in, Flange Outer Diameter 18 1/8 in, Maximum Airflow 8,590 cfm, Inside Diameter 15 in, Number of Holes on Flange 8, Overall Width 18 1/8 in, Bolt Circle Diameter 17 in, Minimum Pressure Rating 2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Glass Removal Tool (T133300B-1)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A331)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP4)
- TJERNLUND PRODUCTS Shaft Ext (950-6025)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- Nordfab Ducting, Venting & Accessories