Shop All Duct Fittings
Nordfab
Angle Flange Adapter, Stainless Steel
Mfr # 8040401862
Zoro # G210043047
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Compatible with Series QF
- Connection Type Clamp Together
- Overall Length 5 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401862
- Zoro # G210043047
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 5 in |
Overall Diameter | 24 in |
For Duct Height | 24 in |
Overall Width | 26 1/8 in |
Inside Diameter | 24 in |
For Duct Width | 24 in |
Inlet Diameter | 24 in |
Overall Depth | 5 in |
Bolt Circle Diameter | 25 7/8 in |
Outlet Diameter | 24 in |
Overall Height | 26 1/8 in |
Flange Outer Diameter | 26 1/8 in |
Flange Inner Diameter | 24 1/8 in |
For Nominal Duct Diameter | 24 in |
Description
Angle Flange Adapter, For Nominal Duct Diameter 24 in, Inlet Diameter 24 in, Material Stainless Steel, Product Type Angle Flange Adapter, Material Thickness 20 ga, Overall Length 5 in, Maximum Pressure Rating 42 in wc, Weight 30 lb, For Duct Height 24 in, Flange Inner Diameter 24 1/8 in, For Duct Width 24 in, Flange Outer Diameter 26 1/8 in, Maximum Airflow 21,995 cfm, Inside Diameter 24 in, Number of Holes on Flange 12, Overall Width 26 1/8 in, Bolt Circle Diameter 25 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 16X25X2 MERV 12 MPR 15001900 12 PIECES ACTUAL SIZE 155 X 245 X 175 MADE IN T (WY-0JJD-4)
- AMERIMAX HOME PRODUCTS FLASHING GALV STD10""X10' (70410)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC, 15 ft. Duct (CVF12CAN15)
- COPELAND Compressor, 230V, 1-Phase, 57500 Btu (ZR57K3E-PFV-930)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- IMPERIAL MFG GROUP USA INC 3"26Ga Galv Straigh Tee (GV1822)
- Nordfab Ducting, Venting & Accessories