Shop All Duct Fittings
Nordfab
Angle Flange Adapter, Stainless Steel
Mfr # 8040401858
Zoro # G610043098
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Material Thickness 20 ga
- Connection Type Clamp Together
- Material Grade 304
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401858
- Zoro # G610043098
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 5 in |
Overall Diameter | 20 in |
Inlet Diameter | 20 in |
Overall Height | 23 1/8 in |
Overall Depth | 5 in |
Outlet Diameter | 20 in |
For Duct Width | 20 in |
Flange Outer Diameter | 23 1/8 in |
Flange Inner Diameter | 20 1/8 in |
For Duct Height | 20 in |
Bolt Circle Diameter | 21 3/4 in |
Overall Width | 23 1/8 in |
Inside Diameter | 20 in |
For Nominal Duct Diameter | 20 in |
Description
Angle Flange Adapter, For Nominal Duct Diameter 20 in, Inlet Diameter 20 in, Material Stainless Steel, Product Type Angle Flange Adapter, Material Thickness 20 ga, Overall Length 5 in, Maximum Pressure Rating 42 in wc, Weight 19.15 lb, For Duct Height 20 in, Flange Inner Diameter 20 1/8 in, For Duct Width 20 in, Flange Outer Diameter 23 1/8 in, Maximum Airflow 15,270 cfm, Inside Diameter 20 in, Number of Holes on Flange 12, Overall Width 23 1/8 in, Bolt Circle Diameter 21 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Capillary Tube, 0.046 I.D. x 12 ft. (BC46X12)
- DANFOSS Coil Gp, 230V Condiut Hub (018F4123)
- ILC FILTER 15X30X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 145 X 295 X 075 MADE IN TH (WY-0HW0-8)
- ATCO 14" x 25 ft. Insulated Flexible Duct, R 6.0 (17602514)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- IMPERIAL MFG Assembled Tee Galv 30Ga 6In (GV0893)
- Nordfab Duct Fittings