Shop All Duct Fittings
Nordfab
Angle Flange Adapter, Stainless Steel
Mfr # 8040401856
Zoro # G210043085
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Shape Round
- Overall Diameter 18 in
- Weight 15.2 lb
- Product Type Angle Flange Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401856
- Zoro # G210043085
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Diameter | 18 in |
Overall Length | 5 in |
Overall Width | 21 1/8 in |
Inlet Diameter | 18 in |
Flange Outer Diameter | 21 1/8 in |
Outlet Diameter | 18 in |
Bolt Circle Diameter | 20 in |
For Duct Width | 18 in |
Overall Depth | 5 in |
Inside Diameter | 18 in |
For Nominal Duct Diameter | 18 in |
Flange Inner Diameter | 18 1/8 in |
For Duct Height | 18 in |
Overall Height | 21 1/8 in |
Description
Angle Flange Adapter, For Nominal Duct Diameter 18 in, Inlet Diameter 18 in, Material Stainless Steel, Product Type Angle Flange Adapter, Material Thickness 20 ga, Overall Length 5 in, Maximum Pressure Rating 42 in wc, Weight 15.2 lb, For Duct Height 18 in, Flange Inner Diameter 18 1/8 in, For Duct Width 18 in, Flange Outer Diameter 21 1/8 in, Maximum Airflow 12,370 cfm, Inside Diameter 18 in, Number of Holes on Flange 8, Overall Width 21 1/8 in, Bolt Circle Diameter 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Thermistor (5304471383)
- DAYTON Hazardous-Location Industrial Fan 36" Non-Oscillating, 115/230VAC, 12,500 CFM (1VCH3)
- CARRIER Space Sensor with Override Buttons tons (33ZCT56SPT)
- AIRMASTER FAN Wall Fan VS w/Shutters&Spd Ctrl 16EPR16 (CF57701)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- Nordfab Ducting, Venting & Accessories