Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 56C, 7.5:1
Mfr # SK1SI75Y-56C-7.5:1
Zoro # G8389875
product price: $852.99
/ea
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 7.5:1
- Input RPM 1750 rpm
- Bore Dia. 1-15/16"
- Nominal Output RPM 233 RPM
- Overall Length 9.48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord
- MFR # SK1SI75Y-56C-7.5:1
- Zoro # G8389875
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 1-15/16" |
Overall Length | 9.48" |
Dimension U | 1 3/8 in |
Dimension F | 3.54 in |
Dimension BD | 6.54 in |
Dimension A | 6.77 in |
Output Shaft Dia. | 1 15/16 in |
Dimension L | 9.48 in |
Dimension B | 5.12 in |
Output Shaft Height | 3 25/64 in |
Dimension D | 3.39 in |
Output Shaft Diameter | 1 15/16 in |
Input Shaft Diameter | 5/8 in |
Shaft Center-to-Center Height | 2.95 in |
Output Keyway Depth | 1/4 in |
Output Keyway Width | 1/2 in |
Input Keyway Depth | 1/8 in |
Input Keyway Width | 3/16 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 233 RPM, Motor Frame Designation 56C, Worm Center Distance 2.95 in, Base to Center 3.39 in, Gear Ratio 7.5:1, Rotation CW/CCW, Maximum Input Horsepower 8.41 hp, Maximum Output Torque 2071 in-lb, Overhung Load Capacity 2,250 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Shaft Center-to-Center Height 2.95 in, Shaft Material Stainless Steel, Bearing Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6203 2RS1 HT51, Single Row Ball Brgs, 6203 2RS1 HT51 (6203 2RS1 HT51)
- BRENNAN INDUSTRIES 06MFS-06MAORB 90 Deg Elbow Long Forged (2.61L) (FS6801-L-06-06-NWO-FG)
- GATES MegaCrimp Couplings (4G-4FBSPORX90)
- D&D 73" Outside Length, 3/8" Top Width, 1 Ribs (3V730)
- NORD Speed Reducer, Right Angle, 56C, 20:1 (SK1SI40Y-56C-20:1)
- NORD Speed Reducer, Right Angle, 56C, 50:1 (SK1SI40Y-56C-50:1)
- NORD Speed Reducer, Right Angle, 56C, 30:1 (SK1SI50Y-56C-30:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI31Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI50Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 25:1 (SK1SI40Y-56C-25:1)
- DAYTON Speed Reducer, Indirect Drive, 13:1 (4Z503)
- Nord Speed Reducers