Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 56C, 7.5:1
Mfr # SK1SI50Y-56C-7.5:1
Zoro # G8307065
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 7.5:1
- Input RPM 1750 rpm
- Bore Dia. 1-1/8"
- Nominal Output RPM 233 RPM
- Overall Length 6.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nord
- MFR # SK1SI50Y-56C-7.5:1
- Zoro # G8307065
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/8" |
Overall Length | 6.62" |
Dimension A | 4.72 in |
Dimension BD | 6.54 in |
Output Shaft Dia. | 1 1/8 in |
Output Shaft Height | 2 23/64 in |
Dimension L | 6.61 in |
Dimension F | 2.76 in |
Dimension U | 1 in |
Dimension B | 3.62 in |
Dimension D | 2.36 in |
Input Shaft Diameter | 1 1/8 in |
Output Shaft Diameter | 1 1/8 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 233 RPM, Motor Frame Designation 56C, Worm Center Distance 1.97 in, Base to Center 2.36 in, Gear Ratio 7.5:1, Rotation CW/CCW, Maximum Input Horsepower 2.88 hp, Maximum Output Torque 690 in-lb, Overhung Load Capacity 1,080 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Bearing Type Ball, Housing Material Finish Tural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS Variable Ac Voltage Supply 0-240Vac (57AC10C)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 9VS7, Pressure Line, 10 micron (ZX-9VS7)
- SMC Solenoid Air Control Valve, 24VDC (SY3120-5LZ-M5)
- TRITAN AC Unit Crtrdge, 3/4in dia., Eccentric, Rub (RCSM12)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI40Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 10:1 (SK1SI31Y-56C-10:1)
- NORD Speed Reducer, Right Angle, 56C, 25:1 (SK1SI40Y-56C-25:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI50Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 80:1 (SK1SI40Y-56C-80:1)
- NORD Speed Reducer, Right Angle, 56C, 50:1 (SK1SI40Y-56C-50:1)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z012)
- Nord Gear Drives & Speed Reducers