Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 56C, 5:1
Mfr # SK1SI75Y-56C-5:1
Zoro # G7977855
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1750 rpm
- Bore Dia. 1-15/16"
- Nominal Output RPM 350 RPM
- Overall Length 9.48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord
- MFR # SK1SI75Y-56C-5:1
- Zoro # G7977855
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 1-15/16" |
Overall Length | 9.48" |
Dimension B | 5.12 in |
Dimension L | 9.48 in |
Dimension D | 3.39 in |
Dimension A | 6.77 in |
Output Shaft Dia. | 1 3/8 in |
Dimension BD | 6.54 in |
Output Shaft Height | 3 25/64 in |
Dimension F | 3.54 in |
Dimension U | 1 3/8 in |
Shaft Center-to-Center Height | 2.95 in |
Output Shaft Diameter | 1 15/16 in |
Input Keyway Depth | 1/8 in |
Input Keyway Width | 3/16 in |
Input Shaft Diameter | 5/8 in |
Output Keyway Depth | 1/4 in |
Output Keyway Width | 1/2 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 350 RPM, Motor Frame Designation 56C, Worm Center Distance 2.95 in, Base to Center 3.39 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 1.3 hp, Maximum Output Torque 204 in-lb, Overhung Load Capacity 2,250 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Shaft Center-to-Center Height 2.95 in, Shaft Material Stainless Steel, Bearing Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 20mm, Industry 6004- 2ZJEM (6004 2Z)
- FREEMAN Z3838MMBC 3/8" x 3/8" Male to Male Brass Barbed Coupler (Z3838MMBC)
- DIXON Male to Automotive Plug, (M)NPT, 3/8, Steel (J3M2)
- PERFORMANCE TOOL Wilmar 243194 Lock on Grease Coupler (243194)
- NORD Speed Reducer, Right Angle, 140TC, 40:1 (SK1SI63Y-140TC-40:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI50Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI31Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 56C, 50:1 (SK1SI40Y-56C-50:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI40Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 20:1 (SK1SI40Y-56C-20:1)
- WORLDWIDE ELECTRIC Worldwide Electric Variable Speed DC Motor Control WDCCONT, 120 VAC, 1/8 - 1.0 HP (WDCCONT)
- Nord Speed Reducers