Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 56C, 40:1
Mfr # SK1SI31Y-56C-40:1
Zoro # G7825587
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 44 RPM
- Overall Length 5.71"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord
- MFR # SK1SI31Y-56C-40:1
- Zoro # G7825587
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 5.71" |
Dimension BD | 6.54 in |
Output Shaft Dia. | 5/8 in |
Dimension A | 3.15 in |
Output Shaft Height | 1 9/16 in |
Dimension U | 5/8 in |
Dimension B | 2.48 in |
Dimension D | 1.57 in |
Dimension F | 1.73 in |
Dimension L | 5.71 in |
Output Shaft Diameter | 5/8 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 44 RPM, Motor Frame Designation 56C, Worm Center Distance 1.22 in, Base to Center 1.56 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.37 hp, Maximum Output Torque 248 in-lb, Overhung Load Capacity 405 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Bearing Type Ball, Housing Material Finish Tural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Inch - Heavy Duty, #CRH81VB (CRH81VB)
- DIXON MNPT, 1/2"xHose, Barb, 1/4" (1020408C)
- CARLISLE 370J16 Vee-Rib Belt (370J16)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8 in Hose Fitting Size, Sleeve, Socket, 30E698 (30E698)
- NORD Speed Reducer, Right Angle, 56C, 10:1 (SK1SI31Y-56C-10:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI50Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI40Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 140TC, 40:1 (SK1SI75Y-140TC-40:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI31Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI50Y-56C-100:1)
- DAYTON Speed Reducer, Indirect Drive, 58:1 (2Z306)
- Nord Speed Reducers