Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 56C, 10:1
Mfr # SK1SI75Y-56C-10:1
Zoro # G7930903
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1750 rpm
- Bore Dia. 1-15/16"
- Nominal Output RPM 175 RPM
- Overall Length 9.48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nord
- MFR # SK1SI75Y-56C-10:1
- Zoro # G7930903
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 1-15/16" |
Overall Length | 9.48" |
Dimension B | 5.12 in |
Output Shaft Dia. | 1 3/8 in |
Dimension L | 9.48 in |
Dimension A | 6.77 in |
Dimension BD | 6.54 in |
Dimension D | 3.39 in |
Output Shaft Height | 3 25/64 in |
Dimension F | 3.54 in |
Dimension U | 1 3/8 in |
Input Shaft Diameter | 1 15/16 in |
Output Shaft Diameter | 1 3/8 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 175 RPM, Motor Frame Designation 56C, Worm Center Distance 2.95 in, Base to Center 3.39 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 6.25 hp, Maximum Output Torque 2009 in-lb, Overhung Load Capacity 2,250 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Bearing Type Ball, Housing Material Finish Tural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (TWN12)
- WILKERSON Air Regulator, 1/4 In NPT, 117 cfm, 300 psi (R21-02-000)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (6FLV9)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/8-14, 3/4-16, Strt (202702-10-8S)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI31Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 30:1 (SK1SI63Y-56C-30:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI50Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 30:1 (SK1SI50Y-56C-30:1)
- NORD Speed Reducer, Right Angle, 56C, 50:1 (SK1SI40Y-56C-50:1)
- NORD Speed Reducer, Right Angle, 56C, 80:1 (SK1SI40Y-56C-80:1)
- BOSTON GEAR Speed Reducer (F713-10-B5-H)
- Nord Gear Drives & Speed Reducers