Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 180TC, 7.5:1
Mfr # SK1SI75Y-180TC-7.5:1
Zoro # G8408057
product price: $813.99
/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 7.5:1
- Input RPM 1750 rpm
- Bore Dia. 1-15/16"
- Nominal Output RPM 233 RPM
- Overall Length 10.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord
- MFR # SK1SI75Y-180TC-7.5:1
- Zoro # G8408057
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 1-15/16" |
Overall Length | 10.03" |
Output Shaft Dia. | 1 3/8 in |
Dimension L | 10.03 in |
Dimension D | 3.39 in |
Dimension BD | 9.06 in |
Dimension B | 5.12 in |
Dimension U | 1 3/8 in |
Dimension A | 6.77 in |
Dimension F | 3.54 in |
Output Shaft Height | 3 25/64 in |
Shaft Center-to-Center Height | 2.95 in |
Input Shaft Diameter | 1 1/8 in |
Output Keyway Width | 1/2 in |
Output Keyway Depth | 1/4 in |
Input Keyway Width | 3/16 in |
Input Keyway Depth | 1/8 in |
Output Shaft Diameter | 1 15/16 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 233 RPM, Motor Frame Designation 180TC, Worm Center Distance 2.95 in, Base to Center 3.39 in, Gear Ratio 7.5:1, Rotation CW/CCW, Maximum Input Horsepower 8.41 hp, Maximum Output Torque 2071 in-lb, Overhung Load Capacity 2,250 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Shaft Center-to-Center Height 2.95 in, Shaft Material Stainless Steel, Bearing Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Crown Rail, 96 In L, 1.655 In W, 0.875 In H (PAC2247-096.000)
- EATON AEROQUIP Hose, Hydraulic (FC300-04-25)
- D&D 167" Outside Length, 1 1/4" Top Width, 1 Ribs (D162)
- VIBCO Electric Vibrator, 1.27/0.64 A, 115VAC, 1 Phase (SPR-60)
- NORD Speed Reducer, Right Angle, 56C, 80:1 (SK1SI50Y-56C-80:1)
- NORD Speed Reducer, Right Angle, 140TC, 40:1 (SK1SI63Y-140TC-40:1)
- NORD Speed Reducer, Right Angle, 140TC, 40:1 (SK1SI75Y-140TC-40:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI40Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 56C, 25:1 (SK1SI40Y-56C-25:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI31Y-56C-60:1)
- MOTOVARIO 5/8IN 1-1/4IN 200.27:1 INLINE GEAR REDUCER (HA53)
- Nord Speed Reducers