Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 180TC, 7.5:1
Mfr # SK1SI63Y-180TC-7.5:1
Zoro # G7938445
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 7.5:1
- Input RPM 1750 rpm
- Bore Dia. 1-7/16"
- Nominal Output RPM 233 RPM
- Overall Length 9.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord
- MFR # SK1SI63Y-180TC-7.5:1
- Zoro # G7938445
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 1-7/16" |
Overall Length | 9.28" |
Dimension B | 4.41 in |
Output Shaft Dia. | 1 1/8 in |
Dimension F | 3.35 in |
Dimension A | 5.67 in |
Dimension U | 1 1/8 in |
Dimension L | 9.29 in |
Output Shaft Height | 2 53/64 in |
Dimension BD | 6.54 in |
Dimension D | 2.83 in |
Shaft Center-to-Center Height | 2.48 in |
Input Keyway Depth | 1/8 in |
Output Keyway Depth | 3/16 in |
Output Shaft Diameter | 1 7/16 in |
Output Keyway Width | 3/8 in |
Input Keyway Width | 3/16 in |
Input Shaft Diameter | 1 1/8 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 233 RPM, Motor Frame Designation 180TC, Worm Center Distance 2.48 in, Base to Center 2.83 in, Gear Ratio 7.5:1, Rotation CW/CCW, Maximum Input Horsepower 5.06 hp, Maximum Output Torque 1230 in-lb, Overhung Load Capacity 1,415 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Shaft Center-to-Center Height 2.48 in, Shaft Material Stainless Steel, Bearing Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Control Valve, 110/120VAC, 3/8" Size (B552BB553C)
- MI-T-M Quick Connect Socket, 3/8 In. (17-0007)
- TOMPKINS Hydraulic Fitting-Flange16FL C62 SHIPPING PLATE (SPX-16)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 325 psi (SA25-1A325)
- NORD Speed Reducer, Right Angle, 56C, 15:1 (SK1SI31Y-56C-15:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI63Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 140TC, 40:1 (SK1SI63Y-140TC-40:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI31Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 30:1 (SK1SI63Y-56C-30:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI40Y-56C-100:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E17MWNS, 5:1, 56C/140TC)
- Nord Speed Reducers