Shop All Speed Reducers
Nord
Speed Reducer, Right Angle, 180TC, 5:1
Mfr # SK1SI63Y-180TC-5:1
Zoro # G7855416
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1750 RPM
- Bore Dia. 1-7/16"
- Nominal Output RPM 350 RPM
- Overall Length 9.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nord
- MFR # SK1SI63Y-180TC-5:1
- Zoro # G7855416
- Country of Origin Germany
- Category Speed Reducers
Dimensions
Bore Dia. | 1-7/16" |
Overall Length | 9.28" |
Dimension U | 1 1/8 in |
Dimension F | 3.35 in |
Dimension A | 5.67 in |
Output Shaft Height | 2 53/64 in |
Dimension BD | 6.54 in |
Output Shaft Dia. | 1 1/8 in |
Dimension D | 2.83 in |
Dimension L | 9.29 in |
Dimension B | 4.41 in |
Output Shaft Diameter | 1 7/16 in |
Output Keyway Depth | 3/16 in |
Input Shaft Diameter | 1 1/8 in |
Input Keyway Width | 3/16 in |
Output Keyway Width | 3/8 in |
Input Keyway Depth | 1/8 in |
Shaft Center-to-Center Height | 2.48 in |
Description
Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 350 RPM, Motor Frame Designation 180TC, Worm Center Distance 2.48 in, Base to Center 2.83 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 1.3 hp, Maximum Output Torque 204 in-lb, Overhung Load Capacity 1,415 ft-lb, Mounting Orientation Any Angle, Housing Material Aluminum, Shaft Center-to-Center Height 2.48 in, Shaft Material Stainless Steel, Bearing Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun, Pistol Grip Handle, 6000 psi (15F201)
- MASTER DRIVE INC Classical "B" V-Belt, B68 (B68SEL)
- PARKER Hydraulic Hose Adapter, 1.06" L, 6600 psi (3/4 HP-SS)
- SMC Speed Exhaust Control Valve, 8mm, 1/8 In (ASV310F-01-08S)
- NORD Speed Reducer, Right Angle, 56C, 25:1 (SK1SI40Y-56C-25:1)
- NORD Speed Reducer, Right Angle, 140TC, 40:1 (SK1SI63Y-140TC-40:1)
- NORD Speed Reducer, Right Angle, 56C, 80:1 (SK1SI40Y-56C-80:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI75Y-56C-100:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI40Y-56C-60:1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI31Y-56C-100:1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F721-10-B5-G)
- Nord Gear Drives & Speed Reducers